

€443.03/ pieceexcl. VAT
€536.07incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCAA |
Execution | Single row |
Inner Diameter | 38.1 mm |
Outer Diameter | 47.625 mm |
Width | 4.763 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
With flange | No |