

€1,514.49/ pieceexcl. VAT
€1,832.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCA |
Execution | Single row |
Inner Diameter | 190.5 mm |
Outer Diameter | 203.2 mm |
Width | 6.35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 5.3 kN |
Static load rating | 9.6 kN |
Limiting speed | 2900 rpm |