INA

INA Thin section ball bearing Open CSCA055-HLE

  • ERIKS:13017211
Image 1
Save to list

€1,220.01/ pieceexcl. VAT

€1,476.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCA
Execution
Single row
Inner Diameter
139.7 mm
Outer Diameter
152.4 mm
Width
6.35 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Brass
Running accuracy
Standard
With flange
No
Dynamic load rating
4.7 kN
Static load rating
7.1 kN
Limiting speed
3950 rpm