

€531.11/ pieceexcl. VAT
€642.64incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCA |
Execution | Single row |
Inner Diameter | 76.2 mm |
Outer Diameter | 88.9 mm |
Width | 6.35 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
With flange | No |
Dynamic load rating | 3.8 kN |
Static load rating | 3.9 kN |
Limiting speed | 7100 rpm |