

€3,408.91/ pieceexcl. VAT
€4,124.78incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 279.4 mm |
Outer Diameter | 298.45 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 14.8 kN |
Static load rating | 38.5 kN |
Weight | 0.648 kg |
With sealing | Yes |