

€2,957.97/ pieceexcl. VAT
€3,579.14incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 254 mm |
Outer Diameter | 273.05 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 14.3 kN |
Static load rating | 35 kN |
With sealing | Yes |