

€2,939.57/ pieceexcl. VAT
€3,556.88incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 228.6 mm |
Outer Diameter | 247.65 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 13.8 kN |
Static load rating | 31.5 kN |
With sealing | Yes |