

€1,969.35/ pieceexcl. VAT
€2,382.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 152.4 mm |
Outer Diameter | 171.45 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 12 kN |
Static load rating | 21.3 kN |
With sealing | Yes |