INA

INA Thin profile angular contact ball bearing With sealing Cage: Brass CSXU050-2RS-HLE

  • ERIKS:13017370
Image 1
Save to list

€1,652.52/ pieceexcl. VAT

€1,999.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXU
Execution
Four point
Inner Diameter
127 mm
Outer Diameter
146.05 mm
Width
12.7 mm
Contact angle
45 °
Cage
Brass
Dynamic load rating
11.2 kN
Static load rating
17.8 kN
With sealing
Yes