

€1,584.16/ pieceexcl. VAT
€1,916.83incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXU |
Execution | Four point |
Inner Diameter | 114.3 mm |
Outer Diameter | 133.35 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 10.8 kN |
Static load rating | 16.1 kN |
With sealing | Yes |