

€1,797.15/ pieceexcl. VAT
€2,174.55incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Single row |
Inner Diameter | 65.1 mm |
Outer Diameter | 177.8 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 6.6 kN |
Static load rating | 14.5 kN |
With sealing | Yes |