INA

INA Thin profile angular contact ball bearing With sealing Cage: Brass CSCU110-2RS-HLE

  • ERIKS:13017274
Image 1
Save to list

€3,331.35/ pieceexcl. VAT

€4,030.93incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCU
Execution
Single row
Inner Diameter
279.4 mm
Outer Diameter
298.45 mm
Width
12.7 mm
Contact angle
45 °
Cage
Brass
Dynamic load rating
11.2 kN
Static load rating
22.2 kN
With sealing
Yes