INA

INA Thin profile angular contact ball bearing With sealing Cage: Brass CSCU100-2RS-HLE

  • ERIKS:13017273
Image 1
Save to list

€2,851.49/ pieceexcl. VAT

€3,450.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCU
Execution
Single row
Inner Diameter
254 mm
Outer Diameter
273.05 mm
Width
12.7 mm
Contact angle
45 °
Cage
Brass
Dynamic load rating
10.8 kN
Static load rating
20.2 kN
With sealing
Yes