

€1,664.37/ pieceexcl. VAT
€2,013.89incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSCU |
Execution | Single row |
Inner Diameter | 165.1 mm |
Outer Diameter | 184.15 mm |
Width | 12.7 mm |
Contact angle | 45 ° |
Cage | Brass |
Dynamic load rating | 9.3 kN |
Static load rating | 13.2 kN |
With sealing | Yes |