INA

INA Thin profile angular contact ball bearing With sealing Cage: Brass CSCU055-2RS-HLE

  • ERIKS:13017266
Image 1
Save to list

€1,620.97/ pieceexcl. VAT

€1,961.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCU
Execution
Single row
Inner Diameter
139.7 mm
Outer Diameter
158.75 mm
Width
12.7 mm
Contact angle
45 °
Cage
Brass
Dynamic load rating
8.7 kN
Static load rating
11.2 kN
With sealing
Yes