INA

INA Thin profile angular contact ball bearing With sealing Cage: Brass CSCU050-2RS-HLE

  • ERIKS:13017265
Image 1
Save to list

€1,530.26/ pieceexcl. VAT

€1,851.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSCU
Execution
Single row
Inner Diameter
127 mm
Outer Diameter
146.05 mm
Width
12.7 mm
Contact angle
45 °
Cage
Brass
Dynamic load rating
8.5 kN
Static load rating
10.2 kN
With sealing
Yes