

€16,610.69/ pieceexcl. VAT
€20,098.93incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXG |
Execution | Four point |
Inner Diameter | 635 mm |
Outer Diameter | 685.5 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 96 kN |
Static load rating | 300 kN |
With sealing | No |