INA

INA Thin profile angular contact ball bearing Cage: Brass CSXG180-HLE

  • ERIKS:13017365
Image 1
Save to list

€11,678.10/ pieceexcl. VAT

€14,130.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXG
Execution
Four point
Inner Diameter
457.2 mm
Outer Diameter
508 mm
Width
25.4 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
85 kN
Static load rating
219 kN
With sealing
No