

€3,692.88/ pieceexcl. VAT
€4,468.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXG |
Execution | Single row |
Inner Diameter | 279.4 mm |
Outer Diameter | 330.2 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 72 kN |
Static load rating | 136 kN |
Reference speed | 890 rpm |
Limiting speed | 620 rpm |
With sealing | No |