INA

INA Thin profile angular contact ball bearing Cage: Brass CSXG100-HLE

  • ERIKS:13017361
Image 1
Save to list

€3,499.63/ pieceexcl. VAT

€4,234.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXG
Execution
Four point
Inner Diameter
254 mm
Outer Diameter
304.8 mm
Width
25.4 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
69 kN
Static load rating
124 kN
With sealing
No