INA

INA Thin profile angular contact ball bearing Cage: Brass CSXG080-HLE

  • ERIKS:13017359
Image 1
Save to list

€3,126.26/ pieceexcl. VAT

€3,782.77incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXG
Execution
Four point
Inner Diameter
203.2 mm
Outer Diameter
254 mm
Width
25.4 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
64 kN
Static load rating
100 kN
With sealing
No