

€2,475.51/ pieceexcl. VAT
€2,995.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXG |
Execution | Four point |
Inner Diameter | 152.4 mm |
Outer Diameter | 203.2 mm |
Width | 25.4 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 58 kN |
Static load rating | 76 kN |
With sealing | No |