INA

INA Thin profile angular contact ball bearing Cage: Brass CSXF075-HLE

  • ERIKS:13017351
Image 1
Save to list

€2,391.36/ pieceexcl. VAT

€2,893.55incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXF
Execution
Four point
Inner Diameter
190.5 mm
Outer Diameter
228.6 mm
Width
19.05 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
39 kN
Static load rating
64 kN
With sealing
No