INA

INA Thin profile angular contact ball bearing Cage: Brass CSXF070-HLE

  • ERIKS:14191436
Image 1
Save to list

€2,333.51/ pieceexcl. VAT

€2,823.55incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXF
Execution
Single row
Inner Diameter
177.8 mm
Outer Diameter
215.9 mm
Width
19.05 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
38 kN
Static load rating
60 kN
Reference speed
1520 rpm
Limiting speed
1070 rpm
With sealing
No