

€1,837.90/ pieceexcl. VAT
€2,223.86incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXF |
Execution | Four point |
Inner Diameter | 139.7 mm |
Outer Diameter | 177.8 mm |
Width | 19.05 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 35 kN |
Static load rating | 47.5 kN |
With sealing | No |