

€3,266.92/ pieceexcl. VAT
€3,952.97incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXD |
Execution | Four point |
Inner Diameter | 304.8 mm |
Outer Diameter | 330.2 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 24.2 kN |
Static load rating | 60 kN |
With sealing | No |