

€2,851.49/ pieceexcl. VAT
€3,450.30incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXD |
Execution | Four point |
Inner Diameter | 279.4 mm |
Outer Diameter | 304.8 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 23.4 kN |
Static load rating | 55 kN |
With sealing | No |