

€1,722.19/ pieceexcl. VAT
€2,083.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXD |
Execution | Single row |
Inner Diameter | 152.4 mm |
Outer Diameter | 177.8 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 19 kN |
Static load rating | 30.5 kN |
Reference speed | 1920 rpm |
Limiting speed | 1340 rpm |
With sealing | No |