INA

INA Thin profile angular contact ball bearing Cage: Brass CSXD050-HLE

  • ERIKS:13017338
Image 1
Save to list

€1,527.63/ pieceexcl. VAT

€1,848.43incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXD
Execution
Four point
Inner Diameter
127 mm
Outer Diameter
152.4 mm
Width
12.7 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
17.8 kN
Static load rating
25.5 kN
With sealing
No