

€1,436.93/ pieceexcl. VAT
€1,738.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXD |
Execution | Single row |
Inner Diameter | 114.3 mm |
Outer Diameter | 139.7 mm |
Width | 12.7 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 17.2 kN |
Static load rating | 23.3 kN |
Reference speed | 2650 rpm |
Limiting speed | 1840 rpm |
With sealing | No |