

€2,083.75/ pieceexcl. VAT
€2,521.34incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXC |
Execution | Single row |
Inner Diameter | 228.6 mm |
Outer Diameter | 247.65 mm |
Width | 9525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 13.8 kN |
Static load rating | 31.5 kN |
Reference speed | 1240 rpm |
Limiting speed | 870 rpm |
With sealing | No |