

€1,664.37/ pieceexcl. VAT
€2,013.89incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXC |
Execution | Four point |
Inner Diameter | 165.1 mm |
Outer Diameter | 184.15 mm |
Width | 9.525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 12.4 kN |
Static load rating | 23 kN |
With sealing | No |