INA

INA Thin profile angular contact ball bearing Cage: Brass CSXC055-HLE

  • ERIKS:13017331
Image 1
Save to list

€1,517.11/ pieceexcl. VAT

€1,835.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXC
Execution
Four point
Inner Diameter
139.7 mm
Outer Diameter
158.75 mm
Width
9.525 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
11.6 kN
Static load rating
19.6 kN
With sealing
No