

€1,436.93/ pieceexcl. VAT
€1,738.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXC |
Execution | Single row |
Inner Diameter | 127 mm |
Outer Diameter | 146.05 mm |
Width | 9525 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 11.2 kN |
Static load rating | 17.8 kN |
Reference speed | 2450 rpm |
Limiting speed | 1710 rpm |
With sealing | No |