

€1,753.75/ pieceexcl. VAT
€2,122.04incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXB |
Execution | Four point |
Inner Diameter | 203.2 mm |
Outer Diameter | 219.075 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 10.3 kN |
Static load rating | 23.7 kN |
With sealing | No |