INA

INA Thin profile angular contact ball bearing Cage: Brass CSXB040-HLE

  • ERIKS:13017323
Image 1
Save to list

€719.13/ pieceexcl. VAT

€870.15incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXB
Execution
Four point
Inner Diameter
101.6 mm
Outer Diameter
117.475 mm
Width
7.938 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
8.1 kN
Static load rating
12.1 kN
With sealing
No