

€584.38/ pieceexcl. VAT
€707.10incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXB |
Execution | Four point |
Inner Diameter | 63.5 mm |
Outer Diameter | 79.375 mm |
Width | 7.938 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 6.8 kN |
Static load rating | 7.7 kN |
With sealing | No |