INA

INA Thin profile angular contact ball bearing Cage: Brass CSXB020-CO15

  • ERIKS:14191427
Image 1
Save to list

€571.89/ pieceexcl. VAT

€691.99incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXB
Execution
Single row
Inner Diameter
50.8 mm
Outer Diameter
66668 mm
Width
7938 mm
Contact angle
30 °
Cage
Brass
With sealing
No