

€1,609.14/ pieceexcl. VAT
€1,947.06incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 190.5 mm |
Outer Diameter | 203.2 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 7 kN |
Static load rating | 16.7 kN |
Reference speed | 1590 rpm |
Limiting speed | 1110 rpm |
With sealing | No |