

€1,452.69/ pieceexcl. VAT
€1,757.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 177.8 mm |
Outer Diameter | 190.5 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 6.8 kN |
Static load rating | 15.6 kN |
With sealing | No |