INA

INA Thin profile angular contact ball bearing Cage: Brass CSXA065-HLE

  • ERIKS:13017315
Image 1
Save to list

€1,383.04/ pieceexcl. VAT

€1,673.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXA
Execution
Four point
Inner Diameter
165.1 mm
Outer Diameter
177.8 mm
Width
6.35 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
6.6 kN
Static load rating
14.5 kN
With sealing
No