INA

INA Thin profile angular contact ball bearing Cage: Brass CSXA060-HLE

  • ERIKS:13017314
Image 1
Save to list

€1,310.70/ pieceexcl. VAT

€1,585.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXA
Execution
Four point
Inner Diameter
152.4 mm
Outer Diameter
165.1 mm
Width
6.35 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
6.5 kN
Static load rating
13.4 kN
With sealing
No