

€673.11/ pieceexcl. VAT
€814.46incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 101.6 mm |
Outer Diameter | 114.3 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 5.6 kN |
Static load rating | 9 kN |
With sealing | No |