

€596.20/ pieceexcl. VAT
€721.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | CSXA |
Execution | Four point |
Inner Diameter | 88.9 mm |
Outer Diameter | 101.6 mm |
Width | 6.35 mm |
Contact angle | 30 ° |
Cage | Brass |
Dynamic load rating | 5.3 kN |
Static load rating | 7.9 kN |
With sealing | No |