INA

INA Thin profile angular contact ball bearing Cage: Brass CSXA025-HLE

  • ERIKS:13017306
Image 1
Save to list

€509.42/ pieceexcl. VAT

€616.40incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
CSXA
Execution
Four point
Inner Diameter
63.5 mm
Outer Diameter
76.2 mm
Width
6.35 mm
Contact angle
30 °
Cage
Brass
Dynamic load rating
4.75 kN
Static load rating
5.7 kN
With sealing
No