

€429.68/ pieceexcl. VAT
€519.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTBO..PP-AS |
Shaft diameter | 16 mm |
Height | 35 mm |
Width | 50 mm |
Length | 84 mm |
Model | Open |
Relubrication facility | Yes |
With sealing | Yes |