INA

INA Tandem Linear ball bushing unit Open, self-aligning With sealing KTSO20-PP-AS

  • ERIKS:11726661
Image 1
Save to list

€245.14/ pieceexcl. VAT

€296.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KTSO..PP-AS
Shaft diameter
20 mm
Height
42 mm
Width
60 mm
Length
96 mm
Model
Open, self-aligning
Relubrication facility
Yes
With sealing
Yes