INA

INA Tandem Linear ball bushing unit Closed With sealing KTSG30-PP-AS

  • ERIKS:12633217
  • Manufacturer:4012802051810
Image 1
Save to list

€273.97/ pieceexcl. VAT

€331.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
INA
Series
KTSG..PP-AS
Shaft diameter
30 mm
Height
70 mm
Width
87 mm
Length
142 mm
Model
Closed
Relubrication facility
Yes
With sealing
Yes