

€194.65/ pieceexcl. VAT
€235.53incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTSG..PP-AS |
Shaft diameter | 16 mm |
Height | 42 mm |
Width | 53 mm |
Length | 78 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |