

€190.34/ pieceexcl. VAT
€230.31incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | KTHK..B-PP-AS |
Shaft diameter | 40 mm |
Height | 73.5 mm |
Width | 87 mm |
Length | 125 mm |
Model | Closed |
Relubrication facility | Yes |
With sealing | Yes |